Check Availability
  • 3M 

    5" Coated Hook-and-Loop Sanding Disc, 120 Abrasive Grit, Medium Grade, Ceramic

  • Item # 35HW13
  • Mfr. Model # 60440296204
5" Coated Hook-and-Loop Sanding Disc, 120 Abrasive Grit, Medium Grade, Ceramic Hook/Loop Disc,Multihole,120Grt,5in,PK50
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

3M™ Cubitron™ II Hookit™ Clean Sanding Film Discs are designed for stock removal on a wide variety of substrates including metals, composites, gelcoat, and whitewood. They are also designed to offer an alternative to adhesive-backed discs, which may become contaminated by dust or dirt. They attach to a hook-and-loop backup disc pad (sold separately), can be removed cleanly and easily, and can be re-used for the extent of the abrasive life. The open-coat design features additional space between abrasive grains to help evacuate dust and avoid clogging the cutting edge of the grains. A load-resistant coating also allows the disc to continue cutting even when sanding softwoods, paints, and other materials that would otherwise clog the disc and hinder sanding ability. Each grain also features a self-sharpening triangular shape, designed to cut through material smoothly rather than gouging or plowing.
Show More Close
 

Technical Specifications

Item # 35HW13
Mfr. Model # 60440296204
UNSPSC #31191506
Shipping Weight 0.683 lbs
Country of Origin USA *
Item Hook-and-Loop Sanding Disc
Abrasive Type Coated
Vacuum Hole Design Multi-Hole
Disc Diameter 5"
Abrasive Grit 120
Abrasive Grade Medium
Abrasive Material Ceramic
Disc Backing Material Film
Backing Weight C
Series 775L
Color Purple
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.