Check Availability
  • 3M 

    5" Coated Hook-and-Loop Sanding Disc, 320 Abrasive Grit, Very Fine Grade, Aluminum Oxide

  • Item # 20RU87
  • Mfr. Model # 60440241101
5" Coated Hook-and-Loop Sanding Disc, 320 Abrasive Grit, Very Fine Grade, Aluminum Oxide
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use the 3M™ Hookit™ film disc 360L for sanding and finishing composites, gel coats, fiberglass, and other solid surfaces. Aluminum oxide abrasive offers a fast cut and long life, plus it performs well on many surfaces.

• Open coat construction helps reduce loading and gives an aggressive cut
• Durable, tear-resistant film backing helps provide a consistent finish
• Disc is easy to change and reuse
Show More Close
 

Technical Specifications

Item # 20RU87
Mfr. Model # 60440241101
UNSPSC #31191506
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Hook-and-Loop Sanding Disc
Abrasive Type Coated
Vacuum Hole Design Non-Vacuum
Disc Diameter 5"
Abrasive Grit 320
Abrasive Grade Very Fine
Abrasive Material Aluminum Oxide
Disc Backing Material Film
Backing Weight 3 mil
Series 360L
Color Purple
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.