Check Availability
  • 3M 

    5" Coated Hook-and-Loop Sanding Disc, 180 Abrasive Grit, Fine Grade, Aluminum Oxide

  • Item # 20RU75
  • Mfr. Model # XA012057692
5" Coated Hook-and-Loop Sanding Disc, 180 Abrasive Grit, Fine Grade, Aluminum Oxide Sanding Disc,5 in.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The 3M™ Hookit™ clean sanding disc 236U features a 3M proprietary multihole pattern that evacuates dust better than 5- or 6-hole discs. Use for blending and finishing on aluminum and carbon steel, and woodworking applications for heavy and medium stock removal, plus finishing on hardwoods, softwoods, and composites. Works well on primer, paint, sealers, topcoats, fiberglass, and plastics.

• Open coat and load-resistant coating prevents clogging to optimize cut
• Hookit™ discs are easy to change and reuse
• Durable, C-weight paper backing supports aggressive sanding
Show More Close
 

Technical Specifications

Item # 20RU75
Mfr. Model # XA012057692
UNSPSC #31191506
Shipping Weight 0.1 lbs
Country of Origin Canada *
Item Hook-and-Loop Sanding Disc
Abrasive Type Coated
Vacuum Hole Design Non-Vacuum
Disc Diameter 5"
Abrasive Grit 180
Abrasive Grade Fine
Abrasive Material Aluminum Oxide
Disc Backing Material Paper
Backing Weight C
Series 236U
Color Gold
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.