Check Availability
  • 3M 

    5" Coated Fiber Disc, 7/8" Mounting Hole Size, Coarse, 60 Grit Ceramic, 1 EA

  • Item # 52WN74
  • Mfr. Model # 60440207359
5" Coated Fiber Disc, 7/8" Mounting Hole Size, Coarse, 60 Grit Ceramic, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This ceramic disc is ideal for grinding mild steel and carbon steel. The ceramic abrasive grain requires less pressure, and helps to reduc operator fatigue.
Show More Close
 

Technical Specifications

Item # 52WN74
Mfr. Model # 60440207359
UNSPSC #31191506
Shipping Weight 8.01 lbs
Country of Origin USA *
Item Fiber Disc
Disc Diameter 5"
Mounting Hole Size 7/8"
Abrasive Type Coated
Abrasive Material Ceramic
Abrasive Grit 60
Abrasive Grade Coarse
Disc Backing Material Fiber
Backing Weight Not Rated
Max. RPM 12,000
Series 983C
Color Orange
Vacuum Hole Design 5 Hole
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.