Check Availability
5" Coated Fiber Disc, 7/8" Mounting Hole Size, Extra Coarse, 36 Grit Ceramic, 25 PK Fiber Disc,5x7/8,36G,PK25
  • 3M 

    5" Coated Fiber Disc, 7/8" Mounting Hole Size, Extra Coarse, 36 Grit Ceramic, 25 PK

  • Item # 2XRP3
  • Mfr. Model # 60440206427
Qty
Invalid Quantity
Share This Product Add to List

Product Details

Featuring a 7/8" mounting hole, these premium fiber discs are ideal for working with stainless steel and other heat-sensitive metals. They also perform well on hard metals and exotic alloys. The ceramic abrasive grain offers sharp, sustainable cutting action, long life, and added durability. A grinding aid provides cool running.
Show More Close
 

Technical Specifications

Item # 2XRP3
Mfr. Model # 60440206427
UNSPSC #31191506
Catalog Page 2374
Shipping Weight 1.9 lbs
Country of Origin USA *
Item Fiber Disc
Disc Diameter 5"
Mounting Hole Size 7/8"
Abrasive Type Coated
Abrasive Material Ceramic
Abrasive Grit 36
Abrasive Grade Extra Coarse
Disc Backing Material Fiber
Backing Weight X
Max. RPM 12,000
Series 785C
Color Orange
Vacuum Hole Design Non-Vacuum

* This product's country of origin is subject to change

Compliance and Restrictions