Check Availability
  • 3M 

    5" Coated Fiber Disc, 7/8" Mounting Hole Size, Coarse, 80 Grit Ceramic, 100 PK

  • Item # 2DJR9
  • Mfr. Model # 60440206260
5" Coated Fiber Disc, 7/8" Mounting Hole Size, Coarse, 80 Grit Ceramic, 100 PK Fiber Disc,5x7/8,80G,PK100
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

3M™ fiber disc 785C is a durable fiber disc featuring a high-performance 3M ceramic/aluminum oxide blend abrasive ideal for blending, grinding applications, and weld removal. Heavy-duty fiber disc is ideal for large and small areas of metal surfaces. Stiff fiber backing provides durability needed for weld removal and other medium-pressure applications such as deburring or rust removal. Grinding aid reduces grinding temperatures for heat-sensitive alloys such as stainless steel, nickel alloys, and titanium. This proprietary blend stands up to challenging applications, out cutting and out lasting aluminum oxide. Compatible with 3M disc pad face plates and hubs, and requires the use of a disc retainer nut (all sold separately).
Show More Close
 

Technical Specifications

Item # 2DJR9
Mfr. Model # 60440206260
UNSPSC #31191506
Shipping Weight 6.15 lbs
Country of Origin USA *
Item Fiber Disc
Disc Diameter 5"
Mounting Hole Size 7/8"
Abrasive Type Coated
Abrasive Material Ceramic
Abrasive Grit 80
Abrasive Grade Coarse
Disc Backing Material Fiber
Backing Weight X
Max. RPM 12,000
Series 785C
Color Orange
Vacuum Hole Design Non-Vacuum
* This product's country of origin is subject to change

Compliance and Restrictions