This item has been discontinued.  For alternate products call 1-800-217-6872.

  • 3M 

    5" Coated Fiber Disc, 7/8" Mounting Hole Size, Coarse, 80 Grit Ceramic, 100 PK

  • Item # 2DJC2
  • Mfr. Model # 60440207458
5" Coated Fiber Disc, 7/8" Mounting Hole Size, Coarse, 80 Grit Ceramic, 100 PK

Product Details

The 3M™ fiber disc 985C offers an exceptionally fast cut and extreme durability for high-pressure applications on all metals. Designed for both long life and superior performance in aggressive, heavy-duty applications. Disc uses a 3M ceramic abrasive grain that exceeds conventional abrasives in durability, disc life, and cut-rate. Ceramic abrasive grain requires less pressure, reducing operator fatigue. A stiff fiber backing provides durability needed for heavy stock removal and high-pressure weld leveling. Grinding aid reduces grinding temperatures for heat-sensitive alloys such as stainless steel, nickel alloys, and titanium. This disc is ideal for weld removal, grinding, and blending flarge and small areas of metal surfaces. Compatible with 3M disc pad face plates and hubs, and requires the use of a disc retainer nut (all sold separately).
Show More Close
 

Technical Specifications

Item # 2DJC2
Mfr. Model # 60440207458
UNSPSC #31191506
Shipping Weight 5.65 lbs
Country of Origin USA *
Item Fiber Disc
Disc Diameter 5"
Mounting Hole Size 7/8"
Abrasive Type Coated
Abrasive Material Ceramic
Abrasive Grit 80
Abrasive Grade Coarse
Disc Backing Material Fiber
Backing Weight X
Max. RPM 12,000
Series 985C
Color Orange
Vacuum Hole Design Non-Vacuum
* This product's country of origin is subject to change

Compliance and Restrictions