Check Availability
  • 3M 

    400 kcmil One-Hole Lug Compression Connector, Straight Barrel, Blue

  • Item # 2DRE2
  • Mfr. Model # 31060
400 kcmil One-Hole Lug Compression Connector, Straight Barrel, Blue
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These copper compression lugs feature one-piece, seamless construction and are designed to cover a wide range of conductor sizes. Each lug is electro-tin plated to resist electrolytic corrosion. The lugs are installed using standard industry tooling. Chamfered ends help to ensure simplicity and ease of conductor insertion.
Show More Close
 

Technical Specifications

Item # 2DRE2
Mfr. Model # 31060
UNSPSC #39121408
Shipping Weight 3.2 lbs
Country of Origin Chile *
Item One-Hole Lug Compression Connector
Connector Type Straight Barrel
Cable Size 400 kcmil
Tongue Style Standard
Color Code Blue
Die Code 19
Length 4.16"
Barrel Length Long
Material Copper
Plate Material Tin
Stud Size 1/2"
Hole Center to End 0.650"
Width 1.41"
Peep Hole No
* This product's country of origin is subject to change

Compliance and Restrictions