Check Availability
  • 3M 

    4" Type 27 Ceramic Grain Depressed Center Wheels, 5/8" Arbor, 1/4"-Thick, 15,300 Max. RPM

  • Item # 450Y12
  • Mfr. Model # 87456
4" Type 27 Ceramic Grain Depressed Center Wheels, 5/8" Arbor, 1/4"-Thick, 15,300 Max. RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 450Y12
Mfr. Model # 87456
UNSPSC #23131503
Shipping Weight 3.125 lbs
Country of Origin Austria *
Item Depressed Center Wheels
Abrasive Wheel Type Type 27
Abrasive Wheel Diameter 4"
Thickness 1/4"
Arbor Hole Size 5/8"
Abrasive Material Ceramic Grain
Abrasive Grit 100
Max. RPM 15,300
Series Silver
Grade Very Coarse
Application All Metals, Aluminum, Carbon Steel, Cast Iron, Soft Metals, Stainless Steel
* This product's country of origin is subject to change

Compliance and Restrictions