Check Availability
  • 3M 

    4" Type 27 Ceramic Depressed Center Wheels, 5/8" Arbor, 1/4"-Thick, 15,300 Max. RPM

  • Item # 53AY53
  • Mfr. Model # XC991187953
4" Type 27 Ceramic Depressed Center Wheels, 5/8" Arbor, 1/4"-Thick, 15,300 Max. RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53AY53
Mfr. Model # XC991187953
UNSPSC #23131503
Shipping Weight 7.851 lbs
Country of Origin Austria *
Item Depressed Center Wheels
Abrasive Wheel Type Type 27
Abrasive Wheel Diameter 4"
Thickness 1/4"
Arbor Hole Size 5/8"
Abrasive Material Ceramic
Abrasive Grit 36
Max. RPM 15,300
Series CUBITRON II
Grade Extra Coarse
Application Ferrous Metals, Stainless Metals, Alloy Steels, Cast Iron
* This product's country of origin is subject to change

Compliance and Restrictions