Check Availability
  • 3M 

    4" Type 27 Ceramic Depressed Center Wheels, 3/8" Arbor, 1/4"-Thick, 15,300 Max. RPM

  • Item # 22PA55
  • Mfr. Model # 60440282741
4" Type 27 Ceramic Depressed Center Wheels, 3/8" Arbor, 1/4"-Thick, 15,300 Max. RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The 3M™ Type 27 high-performance cut-off wheel is made from Cubitron™ ceramic abrasive grain that yields top performance with ferrous metal, stainless steel, and aluminum. The specially-formulated ceramic grain cuts cool, which makes it a good match for heat-sensitive metals like stainless and mild steel. To be used with an open-face grinding guard.
Show More Close
 

Technical Specifications

Item # 22PA55
Mfr. Model # 60440282741
UNSPSC #23131503
Shipping Weight 0.28 lbs
Country of Origin Austria *
Item Depressed Center Wheels
Abrasive Wheel Type Type 27
Abrasive Wheel Diameter 4"
Thickness 1/4"
Arbor Hole Size 3/8"
Abrasive Material Ceramic
Abrasive Grit 36
Max. RPM 15,300
Series High Performance
Grade Very Coarse
Application Ferrous Metal, Stainless, Aluminum
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.