Check Availability
  • 3M 

    4" Type 1 Ceramic Grain Abrasive Cut-Off Wheel, 3/8" Arbor, 0.125"-Thick, 19,100 Max. RPM

  • Item # 480P44
  • Mfr. Model # 87657
4" Type 1 Ceramic Grain Abrasive Cut-Off Wheel, 3/8" Arbor, 0.125"-Thick, 19,100 Max. RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 480P44
Mfr. Model # 87657
UNSPSC #23131503
Shipping Weight 0.092 lbs
Country of Origin Austria *
Item Abrasive Cut-Off Wheel
Abrasive Wheel Type Type 1
Abrasive Wheel Diameter 4"
Thickness 0.125"
Arbor Hole Size 3/8"
Abrasive Material Ceramic Grain
Abrasive Grit 12
Max. RPM 19,100
Series Silver
Diamond Knockout No
Application Cutting, Grinding, Metalworking
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In