Check Availability
  • 3M 

    4" Coated Quick Change Disc, TR Roll-On/Off Type 3, 60, Coarse, Ceramic, 25 PK

  • Item # 48XC65
  • Mfr. Model # 60440206542
4" Coated Quick Change Disc, TR Roll-On/Off Type 3, 60, Coarse, Ceramic, 25 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

3M™ Roloc™ Fibre Disc is a quick attachment, durable ceramic aluminum oxide blend fiber disc ideal for blending, grinding applications, and weld removal, offering a large boost in productivity. The proprietary ceramic aluminum blend stands up to challenging applications, outcutting and outlasting aluminum oxide. 3M™ Roloc™ Fibre Disc incorporates a grinding aid to keep the workpiece cooler, protecting heat-sensitive alloys from heat damage. These features along with a stiff fiber backing make this disc a good choice for heavy-duty grinding on metals such as stainless steel.
Show More Close
 

Technical Specifications

Item # 48XC65
Mfr. Model # 60440206542
UNSPSC #31191506
Shipping Weight 5.15 lbs
Country of Origin USA *
Item Quick Change Disc
Abrasive Type Coated
Disc Attachment System TR Roll-On/Off
Disc Attachment Type Type 3
Disc Diameter 4"
Abrasive Grit 60
Abrasive Grade Coarse
Abrasive Material Ceramic
Disc Backing Material Fiber
Max. RPM 12,000
Series 785C
Backing Weight YF
Color Orange
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.