Check Availability
  • 3M 

    4" Coated Quick Change Disc, TR Roll-On/Off Type 3, 36, Extra Coarse, Ceramic, 25 PK

  • Item # 48XC53
  • Mfr. Model # 60440207862
4" Coated Quick Change Disc, TR Roll-On/Off Type 3, 36, Extra Coarse, Ceramic, 25 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

3M™ Roloc™ Fibre Disc is a quick-change disc that combines 3M™ Ceramic Abrasive Grain with a stiff fiber backing to provide an exceptionally fast cut and extreme durability for high-pressure carbon and mild steel applications. Designed for both long life and superior performance in aggressive, heavy-duty applications, this disc enhances productivity and reduces material consumption. The disc is resin-bonded to withstand high heat and pressure in demanding applications. Choose the Roloc fiber disc for high-pressure stock removal, small to medium weld leveling, and blending. It has a threaded button adhered to the backing to conveniently attach to a Roloc disc pad (sold separately) for quick disc changes between applications.
Show More Close
 

Technical Specifications

Item # 48XC53
Mfr. Model # 60440207862
UNSPSC #31191506
Shipping Weight 6.12 lbs
Country of Origin USA *
Item Quick Change Disc
Abrasive Type Coated
Disc Attachment System TR Roll-On/Off
Disc Attachment Type Type 3
Disc Diameter 4"
Abrasive Grit 36
Abrasive Grade Extra Coarse
Abrasive Material Ceramic
Disc Backing Material Fiber
Max. RPM 12,000
Series 988C
Backing Weight YF
Color Brown
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.