Check Availability
  • 3M 

    4" Coated Quick Change Disc, TR Roll-On/Off Type 3, 60, Coarse, Ceramic, 25 PK

  • Item # 38XK31
  • Mfr. Model # 60410017499
4" Coated Quick Change Disc, TR Roll-On/Off Type 3, 60, Coarse, Ceramic, 25 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Durable fiber backing is flexible and resilient. Quick-Lok disc can be changed quickly with no tooling and easily mounted to Norton Speed-Lok® TR, Merit® Type 3 PowerLock®, and 3M™ Roloc™ TR back-up pads. Precision-shaped ceramic grain for fast cuts with less pressure. Grinding aid minimizes temperature for heat-sensitive alloys. Use on virtually all metals; ideal for stainless steel and nickel alloys.
Show More Close
 

Technical Specifications

Item # 38XK31
Mfr. Model # 60410017499
UNSPSC #31191506
Catalog Page 2372
Shipping Weight 1.06 lbs
Country of Origin USA *
Item Quick Change Disc
Abrasive Type Coated
Disc Attachment System TR Roll-On/Off
Disc Attachment Type Type 3
Disc Diameter 4"
Abrasive Grit 60
Abrasive Grade Coarse
Abrasive Material Ceramic
Disc Backing Material Fiber
Max. RPM 12,000
Series 987C
Color Orange
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.