Check Availability
  • 3M 

    4" Coated Quick Change Disc, TR Roll-On/Off Type 3, 60, Coarse, Aluminum Oxide, 100 PK

  • Item # 2FWJ5
  • Mfr. Model # 60440209082
4" Coated Quick Change Disc, TR Roll-On/Off Type 3, 60, Coarse, Aluminum Oxide, 100 PK Quick Change Disc,AlO,4in,60G,TR,PK100
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The 3Mâ„¢ Rolocâ„¢ disc 361F has an abrasive for deburring, blending, leveling, and finishing all types of materials. Locks securely and unlocks easily with just a half twist. Resin bonded for heat resistance in both dry and wet applications. Heavy-duty backing.
Show More Close
 

Technical Specifications

Item # 2FWJ5
Mfr. Model # 60440209082
UNSPSC #31191506
Shipping Weight 4.0 lbs
Country of Origin USA *
Item Quick Change Disc
Abrasive Type Coated
Disc Attachment System TR Roll-On/Off
Disc Attachment Type Type 3
Disc Diameter 4"
Abrasive Grit 60
Abrasive Grade Coarse
Abrasive Material Aluminum Oxide
Disc Backing Material Cloth
Max. RPM 13,300
Series 361F
Backing Weight YY
Color Brown
* This product's country of origin is subject to change

Compliance and Restrictions