Check Availability
  • 3M 

    4-1/2" Type 27 Ceramic Grain Abrasive Cut-Off Wheel, 7/8" Arbor, 0.094"-Thick, 13,300 Max. RPM

  • Item # 480P45
  • Mfr. Model # 87659
4-1/2" Type 27 Ceramic Grain Abrasive Cut-Off Wheel, 7/8" Arbor, 0.094"-Thick, 13,300 Max. RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 480P45
Mfr. Model # 87659
UNSPSC #0
Shipping Weight 0.092 lbs
Country of Origin Austria *
Item Abrasive Cut-Off Wheel
Abrasive Wheel Type Type 27
Abrasive Wheel Diameter 4-1/2"
Thickness 0.094"
Arbor Hole Size 7/8"
Abrasive Material Ceramic Grain
Abrasive Grit 12
Max. RPM 13,300
Series Silver
Diamond Knockout No
Application Cutting, Grinding, Metalworking
* This product's country of origin is subject to change

Compliance and Restrictions