Check Availability
  • 3M 

    4-1/2" Type 27 Ceramic Depressed Center Wheels, 7/8" Arbor, 1/4"-Thick, 13,300 Max. RPM

  • Item # 2FWU6
  • Mfr. Model # 60440126138
4-1/2" Type 27 Ceramic Depressed Center Wheels, 7/8" Arbor, 1/4"-Thick, 13,300 Max. RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

May be used on a variety of substrates, from ferrous metals to stainless steel. 3M™ ceramic abrasive grain cuts fast and helps prolong abrasive life. Use with tools and accessories that match Type 27 wheels. For safety, always use with an approved guard.
Show More Close
 

Technical Specifications

Item # 2FWU6
Mfr. Model # 60440126138
UNSPSC #23131503
Shipping Weight 13.95 lbs
Country of Origin Thailand *
Item Depressed Center Wheels
Abrasive Wheel Type Type 27
Abrasive Wheel Diameter 4-1/2"
Thickness 1/4"
Arbor Hole Size 7/8"
Abrasive Material Ceramic
Abrasive Grit 24
Max. RPM 13,300
Series Green Corps(TM)
Grade Very Coarse
Application Ferrous Metal
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In