Check Availability
  • 3M 

    4-1/2" Type 27 Ceramic Depressed Center Wheels, 5/8"-11 Arbor, 1/8"-Thick, 13,300 Max. RPM

  • Item # 1DXN8
  • Mfr. Model # 60440098170
4-1/2" Type 27 Ceramic Depressed Center Wheels, 5/8"-11 Arbor, 1/8"-Thick, 13,300 Max. RPM Abrsv Cut-Off Wheel,T27,4-1/2in,5/8in-11
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The 3M™ Type 27 high-performance cut-off wheel is made from Cubitron™ ceramic abrasive grain that yields top performance with ferrous metal, stainless steel, and aluminum.
Show More Close
 

Technical Specifications

Item # 1DXN8
Mfr. Model # 60440098170
UNSPSC #23131503
Catalog Page 2388
Shipping Weight 0.3 lbs
Country of Origin Thailand *
Item Depressed Center Wheels
Abrasive Wheel Type Type 27
Abrasive Wheel Diameter 4-1/2"
Thickness 1/8"
Arbor Hole Size 5/8"-11
Abrasive Material Ceramic
Abrasive Grit 36
Max. RPM 13,300
Series Green Corps(TM)
Grade Extra Coarse
Application Ferrous Metal, Stainless, Aluminum
* This product's country of origin is subject to change