Check Availability
  • Depressed Center Wheels
  • 3M 

    Type 27 Ceramic Depressed Center Wheels, 4-1/2", 5/8"-11 Arbor Hole Size, 1/4" Thickness

  • Item # 1DXN7
  • Mfr. Model # 55961
Type 27 Ceramic Depressed Center Wheels,  4-1/2",  5/8"-11 Arbor Hole Size,  1/4" Thickness
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The 3M™ Type 27 high-performance cut-off wheel is made from Cubitron™ ceramic abrasive grain that yields top performance with ferrous metal. Tough, aggressive wheels are for heavy stock removal and removing slag and heavy burrs from mild steel, cast iron, and stainless steel. Produce very high cut rates on a wide variety of metals with high rate of stock removal, long life, and quick changeover.
Show More Close
 

Technical Specifications

Item # 1DXN7
Mfr. Model # 55961
UNSPSC #23131503
Catalog Page 2388
Shipping Weight 0.5 lbs
Country of Origin Thailand *
Item Depressed Center Wheels
Abrasive Wheel Type Type 27
Abrasive Wheel Diameter 4-1/2"
Thickness 1/4"
Arbor Hole Size 5/8"-11
Abrasive Material Ceramic
Abrasive Grit 36
Max. RPM 13,300
Series Green Corps(TM)
Grade Extra Coarse
Application Ferrous Metal
* This product's country of origin is subject to change