Check Availability
  • 3M 

    4-1/2" Type 1 Ceramic Abrasive Cut-Off Wheel, 7/8" Arbor, 0.0469"-Thick, 13,300 Max. RPM

  • Item # 2GJV8
  • Mfr. Model # 60440126476
4-1/2" Type 1 Ceramic Abrasive Cut-Off Wheel, 7/8" Arbor, 0.0469"-Thick, 13,300 Max. RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2GJV8
Mfr. Model # 60440126476
UNSPSC #23172008
Shipping Weight 11.9 lbs
Country of Origin Poland *
Item Abrasive Cut-Off Wheel
Abrasive Wheel Type Type 1
Abrasive Wheel Diameter 4-1/2"
Thickness 0.0469"
Arbor Hole Size 7/8"
Abrasive Material Ceramic
Max. RPM 13,300
Series Green Corps(TM)
Diamond Knockout No
Application Sheet Metal, Frame Rails, Clamps, Rusted Bolts
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms