Check Availability
  • 3M 

    3M Low Maintenance Half Mask Respirator, Respirator Connection Type: Bayonet, Mask Size: L

  • Item # 6AP71
  • Mfr. Model # 6300
3M Low Maintenance Half Mask Respirator, Respirator Connection Type: Bayonet, Mask Size: L Half Mask Respirator,Bayonet,L Half Mask Respirator,Bayonet,L Half Mask Respirator,Bayonet,L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This half facepiece reusable respirator offers reliable and convenient respiratory protection and is suitable for many situations, helping provide protection against particulates and a wide variety of gases and vapors according to NIOSH approvals.The 3M™ Half Facepiece Reusable Respirator offers versatility for many environments and applications providing protection against particulates and a wide variety of gases and vapors when used with approved cartridges and filters.

When properly fitted and used with approved 3M™ Cartridges and Filters, helps provide respiratory protection from a variety of gases, vapors and particulate hazards at concentrations up to 10 times the Permissible Exposure Limit (PEL). Not for use in environments that are immediately dangerous to life or health (IDLH).
Show More Close
 

Technical Specifications

Item # 6AP71
Mfr. Model # 6300
UNSPSC #46182002
Catalog Page 1761
Shipping Weight 0.25 lbs
Country of Origin USA *
Item Low Maintenance Half Mask Respirator
Facepiece Material Thermoplastic Elastomer
Half Mask Suspension Type Drop Down
Head Harness Material Thermoplastic Elastomer
Cartridges Included No
Disposable/ Reusable Reusable
Mask Size L
Typical Application Assembly and Mechanical, Chemical Clean-up and Handling, Chipping, Chiseling, Cleaning, Furnace Operations, Grinding, Laboratories, Machining, Masonry, Painting, Pouring/Casting, Sanding, Sawing, Welding
Series 6000 Series
Respirator Connection Type Bayonet
Configured For Dual Cartridge
* This product's country of origin is subject to change

Alternate Search Terms