Check Availability
  • 3M 

    38" Absorbent Pad, Fluids Absorbed: Oil-Based Liquids, Heavy, 75 gal., 50 PK

  • Item # 39CD65
  • Mfr. Model # HP-557
38" Absorbent Pad, Fluids Absorbed: Oil-Based Liquids, Heavy, 75 gal., 50 PK
Qty
  • Web Price
    $177.50 / pkg. of 50
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39CD65
Mfr. Model # HP-557
UNSPSC #47131909
Shipping Weight 19.0 lbs
Country of Origin USA *
Item - Spill Control Absorbent Pad
Spill Control - Fluids Absorbed Oil-Based Liquids
Absorbency Weight Heavy
Volume Absorbed Per Pkg. 75 gal.
Length 38"
Width 34"
Material Synthetic Fibers/Polypropylene/Polyester
Layers of Construction 2
UV Resistant No
Recycled Content (%) 25%
Perforated No
Color White
Item Absorbent Pad
Static Dissipative Yes
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms