Check Availability
  • 3M 

    38" Absorbent Pad, Fluids Absorbed: Oil-Based Liquids, Heavy, 75 gal., 50 PK

  • Item # 39CD36
  • Mfr. Model # HP-157
38" Absorbent Pad, Fluids Absorbed: Oil-Based Liquids, Heavy, 75 gal., 50 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39CD36
Mfr. Model # HP-157
UNSPSC #47131909
Shipping Weight 38.0 lbs
Country of Origin USA *
Item - Spill Control Absorbent Pad
Spill Control - Fluids Absorbed Oil-Based Liquids
Absorbency Weight Heavy
Volume Absorbed Per Pkg. 75 gal.
Length 38"
Width 34"
Material Synthetic Fibers/Polypropylene/Polyester
Layers of Construction 2
UV Resistant No
Recycled Content (%) 25%
Perforated No
Color White
Item Absorbent Pad
Static Dissipative No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale. 

This item is restricted for international sale.

Show More Close
 

Alternate Search Terms