Check Availability
  • 3M 

    34.34% DEET Outdoor Only Insect Repellent, 2 oz. Lotion

  • Item # 3UUJ3
  • Mfr. Model # M67442
34.34% DEET Outdoor Only Insect Repellent, 2 oz. Lotion
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Ultrathon™ Insect Repellent lotion was developed for the U.S. Military to fight off the mosquitoes troops encounter. Its Time Release Technology provides up to 12 hr. of protection against mosquitoes. Also provides protection against ticks, biting flies, chiggers, gnats, fleas, and deer flies. Contains 34.34% DEET.
Show More Close
 

Technical Specifications

Item # 3UUJ3
Mfr. Model # M67442
UNSPSC #10191509
Shipping Weight 0.15 lbs
Country of Origin USA *
Item Insect Repellent
Insect Control Type Repels
Insect Group Flying and Crawling
Targeted Insects Fleas, Flies, Gnats, Mites, Mosquitoes, Ticks
Form Lotion
Size 2 oz.
Active Ingredients DEET
DEET Concentration 34.34%
Indoor/Outdoor Usage Outdoor Only
Dilution Ratio Ready to Use
* This product's country of origin is subject to change

Alternate Search Terms