Check Availability
  • 3M 

    Ear Plugs, Uncord, 33dB, PK5

  • Item # 49U061
  • Mfr. Model # VP312-1250
Ear Plugs, Uncord, 33dB, PK5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Disposable E-A-Rsoft™ Yellow Neon™ Blasts™ earplugs can help to reduce audible noise in work environments. They are engineered with polyurethane foam and pre-formed in a tapered shape to fit into ear canals.
Show More Close
 

Technical Specifications

Item # 49U061
Mfr. Model # VP312-1250
UNSPSC #46181901
Shipping Weight 0.02 lbs
Country of Origin USA *
Item Ear Plugs
Disposable/ Reusable Disposable
Noise Reduction Rating NRR 33dB
Insertion Method Roll-Down
Metal Detectable No
Ear Plug Color Yellow
Ear Plug Material Foam
Ear Plug Shape Bell
Ear Plug Size Universal
Cord Options Uncorded
Pairs Per Package 5
Ear Plug Packaging Vending Pack
Ear Plug Pair Pack Type Plastic Bag
Series E-A-Rsoft
Standards CSA Class AL
* This product's country of origin is subject to change

Welcome Sign In