Check Availability
  • 3M 

    Ear Plugs, Uncord, 33dB, PK500

  • Item # 45CA99
  • Mfr. Model # 390-1250
Ear Plugs, Uncord, 33dB, PK500
Qty
  • Sale Price
    $107.42 / pkg. of 500
    Web Price $113.79
    Offer Ends 04/30/19

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Ideal for all-day wearability, these 3M™ E-A-Rsoft™ Yellow Neons™ ear plugs feature an advanced foam construction for a smooth texture and in-ear comfort. These high-attenuation ear plugs are good for a variety of noisy environments and are brightly colored for hearing protection compliance. The rapid release dispensing box provides easy access to ear plugs.
Show More Close
 

Technical Specifications

Item # 45CA99
Mfr. Model # 390-1250
UNSPSC #46181901
Shipping Weight 1.2 lbs
Country of Origin USA *
Item Earplug Dispenser Refill
Pairs Per Package 500
Disposable/ Reusable Disposable
Noise Reduction Rating NRR 33dB
Metal Detectable No
Ear Plug Color Yellow
Ear Plug Material Foam
Ear Plug Shape Bullet
Ear Plug Size Universal
Cord Options Uncorded
Ear Plug Packaging Bulk Box, Unwrapped
Ear Plug Pair Pack Type Loose
Series E-A-Rsoft
* This product's country of origin is subject to change

Welcome Sign In