Check Availability
  • 3M 

    33dB Disposable Tapered-Shape Ear Plugs; Uncorded, Orange, Universal

  • Item # 3WE34
  • Mfr. Model # 312-1256
33dB Disposable Tapered-Shape Ear Plugs; Uncorded, Orange, Universal
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

3M™ E-A-Rsoft™ SuperFit™ 33 earplugs seal the ear canal with soft, slow-recovery foam for excellent noise reduction and comfort. Orange fitting ring provides a guideline for proper fitting and visual compliance check. Earplugs are easy to roll down and insert, then expand within the ear canal for a comfortable, secure fit.

• Poly bag keeps each pair of earplugs clean before use
• Regular size fits most ear canals
• Test compatible with 3M™ E-A-Rfit™ Validation System
Show More Close
 

Technical Specifications

Item # 3WE34
Mfr. Model # 312-1256
UNSPSC #46181901
Catalog Page 1642
Shipping Weight 0.65 lbs
Country of Origin USA *
Item Ear Plugs
Disposable/ Reusable Disposable
Corded/Banded Uncorded
Pairs Per Package 200
Ear Plug Size Universal
Noise Reduction Rating NRR 33dB
Metal Detectable No
Series E-A-Rsoft SuperFit
Ear Plug Shape Tapered
Ear Plug Color Orange
Ear Plug Material Soft Foam
Ear Plug Packaging Bulk Box, Wrapped Pairs
Standards ANSI S3.19-1974
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms