Check Availability
  • 3M 

    33dB Disposable Tapered-Shape Ear Plugs; Corded, Yellow, Universal

  • Item # 3NZF5
  • Mfr. Model # 311-1250
33dB Disposable Tapered-Shape Ear Plugs; Corded, Yellow, Universal
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

3M™ E-A-Rsoft™ Yellow Neons™ corded earplugs seal the ear canal with soft, slow-recovery foam for excellent noise reduction and comfort. Soft foam earplugs are easy to roll down and insert, then expand within the ear canal for a comfortable, secure fit.

• Poly bag keeps each pair of earplugs available or accessible for re-use
• Regular size fits most ear canals
• Test compatible with 3M™ E-A-Rfit™ Validation System
Show More Close
 

Technical Specifications

Item # 3NZF5
Mfr. Model # 311-1250
UNSPSC #46181901
Catalog Page 1642
Shipping Weight 1.55 lbs
Country of Origin USA *
Item Ear Plugs
Disposable/ Reusable Disposable
Corded/Banded Corded
Pairs Per Package 200
Ear Plug Size Universal
Noise Reduction Rating NRR 33dB
Metal Detectable No
Series E-A-Rsoft Yellow Neons
Ear Plug Shape Tapered
Ear Plug Color Yellow
Ear Plug Material Soft Foam
Cord/Band Color Blue
Cord/Band Material Vinyl
Ear Plug Packaging Bulk Box, Wrapped Pairs
Standards ANSI S3.19-1974
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms