Check Availability
  • 3M 

    33dB Disposable Cylinder-Shape Ear Plugs; Corded, Yellow, L

  • Item # 3NHJ6
  • Mfr. Model # 311-1105
33dB Disposable Cylinder-Shape Ear Plugs; Corded, Yellow, L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

3M™ E-A-R™ Classic™ corded foam earplugs set the standard in hearing protection as the world's first foam earplugs. Slow recovery, low-pressure foam conforms to the shape of the ear canal to help create a comfortable, snug noise barrier.

• Classic™ Plus earplugs are slightly longer than regular E-A-R™ Classic™ earplugs to fit deeper into the ear canal and provide higher noise reduction
• Flame-resistant and moisture-resistant
• Test compatible with 3M™ E-A-Rfit™ Validation System
Show More Close
 

Technical Specifications

Item # 3NHJ6
Mfr. Model # 311-1105
UNSPSC #46181901
Catalog Page 1642
Shipping Weight 1.84 lbs
Country of Origin USA *
Item Ear Plugs
Disposable/ Reusable Disposable
Corded/Banded Corded
Pairs Per Package 200
Ear Plug Size L
Noise Reduction Rating NRR 33dB
Metal Detectable No
Series E-A-R Classic Plus
Ear Plug Shape Cylinder
Ear Plug Color Yellow
Ear Plug Material Foam
Cord/Band Color Blue
Cord/Band Material Vinyl
Ear Plug Packaging Bulk Box, Wrapped Pairs
Standards ANSI S3.19-1974
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms