Check Availability
  • 3M 

    33dB Disposable Cylinder-Shape Earplugs; Uncorded, Yellow, L

  • Item # 3NHJ5
  • Mfr. Model # 310-1101
33dB Disposable Cylinder-Shape Earplugs; Uncorded, Yellow, L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

3M™ E-A-R™ Classic™ uncorded earplugs set the standard in hearing protection as the world's first foam earplugs. Still one of the most widely used foam earplugs today, the 3M™ E-A-R™ Classic™ earplug is an economical, reliable choice in hearing protection. Slow recovery, low-pressure foam conforms to the shape of the ear canal to help create a comfortable, snug noise barrier.

• Reusable Pillow Pack helps keep earplugs clean when they are not being worn
• Classic™ Plus earplugs are slightly longer than regular E-A-R™ Classic™ earplugs to fit deeper into the ear canal and provide higher noise reduction
• Flame-resistant and moisture-resistant
• Test compatible with 3M™ E-A-Rfit™ Validation System
Show More Close
 

Technical Specifications

Item # 3NHJ5
Mfr. Model # 310-1101
UNSPSC #46181901
Catalog Page 1645
Shipping Weight 1.56 lbs
Country of Origin USA *
Item Earplugs
Disposable/ Reusable Disposable
Noise Reduction Rating NRR 33dB
Insertion Method Roll-Down
Metal Detectable No
Ear Plug Color Yellow
Ear Plug Material Foam
Ear Plug Shape Cylinder
Ear Plug Size L
Cord Options Uncorded
Pairs Per Package 200
Ear Plug Packaging Paper Wrapped Pair
Ear Plug Pair Pack Type Pillow Pack
Series E-A-R Classic Plus
Standards ANSI S3.19-1974
* This product's country of origin is subject to change

Welcome Sign In