Check Availability
  • 3M 

    33dB Disposable Cylinder-Shape Ear Plugs; Corded, Yellow, L

  • Item # 2NFC7
  • Mfr. Model # 311-4101
33dB Disposable Cylinder-Shape Ear Plugs; Corded, Yellow, L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

3M™ E-A-R™ Classic™ Metal Detectable earplugs were specially developed for food processing and other industries where it is critical to keep earplugs from contaminating products and processes. Recognized by most metal-sensing systems, these earplugs feature an implanted stainless steel ball bearing in the plug and metal particles in the cord.

• Poly bag keeps each pair of earplugs clean before use
• Slow-recovery earplug foam is flame-resistant and water-resistant
• Test compatible with 3M™ E-A-Rfit™ Validation System
Show More Close
 

Technical Specifications

Item # 2NFC7
Mfr. Model # 311-4101
UNSPSC #46181901
Catalog Page 1642
Shipping Weight 2.2 lbs
Country of Origin USA *
Item Ear Plugs
Disposable/ Reusable Disposable
Corded/Banded Corded
Pairs Per Package 200
Ear Plug Size L
Noise Reduction Rating NRR 33dB
Metal Detectable Yes
Series E-A-R Classic / E-A-R Metal Detectable
Ear Plug Shape Cylinder
Ear Plug Color Yellow
Ear Plug Material Foam
Cord/Band Color Blue
Cord/Band Material Metal
Ear Plug Packaging Bulk Box, Wrapped Pairs
Standards ANSI S3.19-1974
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms