Check Availability
  • 3M 

    33dB Disposable Bell-Shape Ear Plugs; Corded, Yellow, Universal

  • Item # 49U066
  • Mfr. Model # VP312-1260
33dB Disposable Bell-Shape Ear Plugs; Corded, Yellow, Universal
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Disposable E-A-Rsoft™ FX™ earplugs can help to reduce audible noise in work environments. They are engineered with polyurethane foam and preformed in a bell shape to fit into ear canals. The corded design helps to keep the earplugs from being misplaced.
Show More Close
 

Technical Specifications

Item # 49U066
Mfr. Model # VP312-1260
UNSPSC #46181901
Shipping Weight 0.04 lbs
Country of Origin USA *
Item Ear Plugs
Disposable/ Reusable Disposable
Corded/Banded Corded
Pairs Per Package 5
Ear Plug Size Universal
Noise Reduction Rating NRR 33dB
Metal Detectable No
Series E-A-R Vending Packs / E-A-Rsoft FX
Ear Plug Shape Bell
Ear Plug Color Yellow
Ear Plug Material Foam
Cord/Band Color Orange
Cord/Band Material Vinyl
Ear Plug Packaging Vending Pack
Standards CSA Class AL
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms