Check Availability
  • 3M 

    33dB Disposable Bell-Shape Ear Plugs; Uncorded, Yellow, Universal

  • Item # 1VJY1
  • Mfr. Model # 312-1261
33dB Disposable Bell-Shape Ear Plugs; Uncorded, Yellow, Universal
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

3M™ E-A-Rsoft™ FX™ earplugs feature a bell shape and super-soft, slow-recovery foam to effectively seal the ear canal and provide reliable hearing protection.

• Poly bag keeps each pair of earplugs available or accesible for re-use
• Flanged end allows easy insertion and removal
• Test compatible with 3M™ E-A-Rfit™ Validation System
Show More Close
 

Technical Specifications

Item # 1VJY1
Mfr. Model # 312-1261
UNSPSC #46181901
Catalog Page 1642
Shipping Weight 1.1 lbs
Country of Origin USA *
Item Ear Plugs
Disposable/ Reusable Disposable
Corded/Banded Uncorded
Pairs Per Package 200
Ear Plug Size Universal
Noise Reduction Rating NRR 33dB
Metal Detectable No
Series E-A-Rsoft FX
Ear Plug Shape Bell
Ear Plug Color Yellow
Ear Plug Material Soft Foam
Ear Plug Packaging Bulk Box, Wrapped Pairs
Standards ANSI S3.19-1974
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms