Check Availability
  • 3M 

    32dB Reusable Bullet-Shape Ear Plugs; Corded, Yellow, Universal

  • Item # 14J695
  • Mfr. Model # 311-4109
32dB Reusable Bullet-Shape Ear Plugs; Corded, Yellow, Universal
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The 3M™ E-A-Rsoft™ Superfit™ Metal Detectable earplug is designed specifically for applications such as food processing, where detection of foreign objects is desired. This product features the proprietary Superfit™ fitting ring to help insure proper fit, a stainless steel ball bearing implanted into the plug, and a metal detectable cord.
Show More Close
 

Technical Specifications

Item # 14J695
Mfr. Model # 311-4109
UNSPSC #46181901
Catalog Page 1642
Shipping Weight 2.1 lbs
Country of Origin USA *
Item Ear Plugs
Disposable/ Reusable Reusable
Corded/Banded Corded
Pairs Per Package 200
Ear Plug Size Universal
Noise Reduction Rating NRR 32dB
Metal Detectable Yes
Series E-A-R Metal Detectable / E-A-Rsoft SuperFit
Ear Plug Shape Bullet
Ear Plug Color Yellow
Ear Plug Material Soft Foam
Cord/Band Color Silver
Ear Plug Packaging Bulk Bag, Unwrapped
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms