Check Availability
  • 3M 

    32dB Disposable Tapered-Shape Ear Plugs; Uncorded, Yellow, Universal

  • Item # 6T545
  • Mfr. Model # 312-1219
32dB Disposable Tapered-Shape Ear Plugs; Uncorded, Yellow, Universal
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

3M™ E-A-R™ TaperFit™ 2 regular-size uncorded earplugs feature smooth foam that expands in the ear canal to help provide comfortable hearing protection. Soft, roll-down foam earplugs expand to fit the ear canal and provide low-pressure comfortable seal.

• Poly bag keeps each pair of earplugs clean before use
• Test compatible with 3M™ E-A-Rfit™ Validation System
Show More Close
 

Technical Specifications

Item # 6T545
Mfr. Model # 312-1219
UNSPSC #46181901
Catalog Page 1642
Shipping Weight 0.75 lbs
Country of Origin USA *
Item Ear Plugs
Disposable/ Reusable Disposable
Corded/Banded Uncorded
Pairs Per Package 200
Ear Plug Size Universal
Noise Reduction Rating NRR 32dB
Metal Detectable No
Series E-A-R TaperFit 2
Ear Plug Shape Tapered
Ear Plug Color Yellow
Ear Plug Material Soft Foam
Ear Plug Packaging Bulk Box, Wrapped Pairs
Standards ANSI S3.19-1974
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms