Check Availability
  • 3M 

    Ear Plugs, Corded, 32dB, MD, PK5

  • Item # 49U062
  • Mfr. Model # VP311-4106
Ear Plugs, Corded, 32dB, MD, PK5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Disposable E-A-Rsoft™ earplugs can help to reduce audible noise in work environments. They are engineered with polyurethane foam and pre-formed in a tapered shape to fit into ear canals. The corded design helps to keep the earplugs from being misplaced.
Show More Close
 

Technical Specifications

Item # 49U062
Mfr. Model # VP311-4106
UNSPSC #46181901
Shipping Weight 0.055 lbs
Country of Origin USA *
Item Ear Plugs
Disposable/ Reusable Disposable
Noise Reduction Rating NRR 32dB
Insertion Method Roll-Down
Metal Detectable Yes
Ear Plug Color Yellow
Ear Plug Material Foam
Ear Plug Shape Bell
Ear Plug Size Universal
Cord Options Corded
Band Color - Hearing Protection Black
Band Material - Hearing Protection Vinyl
Cord Color Black
Cord Material - Hearing Protection Vinyl
Pairs Per Package 5
Ear Plug Packaging Bulk Bag, Unwrapped
Series E-A-Rsoft
Standards CSA Class AL
* This product's country of origin is subject to change

Welcome Sign In