Check Availability
  • 3M 

    Ear Plugs, Corded, 32dB, PK100

  • Item # 3NHA4
  • Mfr. Model # P1001
Ear Plugs, Corded, 32dB, PK100
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

3M™ Nitro™ corded earplugs feature bright-colored, tapered foam design for all day wear with great protection.

• Includes orange, red, pink and purple assortment
• Ultra-soft foam is tapered for easy insertion
• Test compatible with 3M™ E-A-Rfit™ Validation System
Show More Close
 

Technical Specifications

Item # 3NHA4
Mfr. Model # P1001
UNSPSC #46181901
Catalog Page 1645
Shipping Weight 0.9 lbs
Country of Origin USA *
Item Ear Plugs
Disposable/ Reusable Disposable
Noise Reduction Rating NRR 32dB
Insertion Method Roll-Down
Metal Detectable No
Ear Plug Color Assorted
Ear Plug Material Soft Foam
Ear Plug Shape Bell
Ear Plug Size Universal
Cord Options Corded
Band Color - Hearing Protection Yellow
Band Material - Hearing Protection Vinyl
Cord Color Yellow
Cord Material - Hearing Protection Vinyl
Pairs Per Package 100
Ear Plug Packaging Bulk Bag, Unwrapped
Ear Plug Pair Pack Type Loose
Series Nitro
Standards ANSI S3.19-1974
* This product's country of origin is subject to change

Welcome Sign In