Check Availability
  • 3M 

    Ear Plugs, Uncord, 32dB, PK200

  • Item # 3NHA3
  • Mfr. Model # P1000
  • (1)
Ear Plugs, Uncord, 32dB, PK200
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Self-adjusting foam allows easy roll-down, insertion, and wear. Ultra-soft foam is tapered for easy insertion. Includes orange, red, pink and purple assortment. Test compatible with 3M™ E-A-Rfit™ Validation System.
Show More Close
 

Technical Specifications

Item # 3NHA3
Mfr. Model # P1000
UNSPSC #46181901
Catalog Page 1645
Shipping Weight 0.7 lbs
Country of Origin USA *
Item Ear Plugs
Disposable/ Reusable Disposable
Noise Reduction Rating NRR 32dB
Insertion Method Roll-Down
Metal Detectable No
Ear Plug Color Assorted
Ear Plug Material Soft Foam
Ear Plug Shape Bell
Ear Plug Size Universal
Cord Options Uncorded
Pairs Per Package 200
Ear Plug Packaging Bulk Bag, Wrapped Pairs
Series Nitro
Standards ANSI S3.19-1974
* This product's country of origin is subject to change

Welcome Sign In