Check Availability
  • 3M 

    32dB Disposable Tapered-Shape Ear Plugs; Uncorded, Silver, Universal

  • Item # 1MCD9
  • Mfr. Model # P1300
32dB Disposable Tapered-Shape Ear Plugs; Uncorded, Silver, Universal
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

3M™ E-A-R™ Skull Screws™ push-to fit uncorded foam earplugs sport the tough look of threaded metal, but feel of soft foam, while offering push-to-fit convenience and noise attenuation with attitude. Effective hearing protection and compliance with a clean, easy twist. Grab the attention of your young workers with these radically designed push-to-fit corded foam earplugs, and help boost hearing protection and compliance at the same time.

• Tough look of threaded metal, but feel of soft foam
• Push-to-fit style means no earplug roll-down required
• Foam tips stay clean, even when your hands are dirty
• New, softer foam
Show More Close
 

Technical Specifications

Item # 1MCD9
Mfr. Model # P1300
UNSPSC #46181901
Catalog Page 1642
Shipping Weight 1.1 lbs
Country of Origin USA *
Item Ear Plugs
Disposable/ Reusable Disposable
Corded/Banded Uncorded
Pairs Per Package 120
Ear Plug Size Universal
Noise Reduction Rating NRR 32dB
Metal Detectable No
Series Skull Screws
Ear Plug Shape Tapered
Ear Plug Color Silver
Ear Plug Material Soft Foam
Ear Plug Packaging Bulk Bag, Unwrapped
Standards ANSI S3.19-1974
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms