Check Availability
  • 3M 

    Ear Plugs, Uncord, 31dB, PK200

  • Item # 3NHA8
  • Mfr. Model # 311-6000
Ear Plugs, Uncord, 31dB, PK200
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

3M™ E-A-R™ Classic Soft™ earplugs are made of proprietary thermal-reactive foam. The plugs start out firm for easy fitting, then soften from body heat for a comfortable fit.

• Poly bag keeps each pair of uncorded earplugs clean before use
• Regular size fits most ear canals
Show More Close
 

Technical Specifications

Item # 3NHA8
Mfr. Model # 311-6000
UNSPSC #46181901
Shipping Weight 0.7 lbs
Country of Origin USA *
Item Ear Plugs
Disposable/ Reusable Disposable
Noise Reduction Rating NRR 31dB
Insertion Method Roll-Down
Metal Detectable No
Ear Plug Color Yellow
Ear Plug Material Soft Foam
Ear Plug Shape Cylinder
Ear Plug Size Universal
Cord Options Uncorded
Pairs Per Package 200
Ear Plug Packaging Bulk Bag, Unwrapped
Ear Plug Pair Pack Type Loose
Series E-A-R Classic Soft
Standards ANSI S3.19-1974
* This product's country of origin is subject to change

Welcome Sign In