Check Availability
  • 3M 

    30dB Over-the-Head Ear Muffs, Black, Red

  • Item # 1C139
  • Mfr. Model # H10A
30dB Over-the-Head Ear Muffs, Black, Red Ear Muffs,Over-the-Head,NRR 30dB Ear Muffs,Over-the-Head,NRR 30dB Ear Muffs,Over-the-Head,NRR 30dB
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The 3M Peltor™ Optime™ over-the-head earmuffs feature double-shell technology to provide effective hearing protection for noise levels up to 105dBA. Durable stainless steel headband earcup pivot points provide a comfortable, low-pressure fit. Liquid-/foam-filled earmuff cushions. NRR: 30dB.
Show More Close
 

Technical Specifications

Item # 1C139
Mfr. Model # H10A
UNSPSC #46181902
Catalog Page 1644
Shipping Weight 0.7 lbs
Country of Origin USA *
Item Ear Muffs
Ear Muff Style Over-the-Head
Noise Reduction Rating NRR 30dB
Dielectric No
Series Optime
Ear Muff Shell Color Black, Red
Standards ANSI S3.19-1974
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms