Check Availability
  • 3M 

    Ear Plugs, Uncord, 30dB, PK200

  • Item # 3NHK8
  • Mfr. Model # 310-1009
Ear Plugs, Uncord, 30dB, PK200
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The E-A-R™ Classic™ SuperFit™ 30 orange “fitting ring" provides a guideline for proper insertion and quick visual compliance check. If the ring is visible after insertion, refitting is recommended for best hearing protection.

• Reusable Pillow Pack helps keep earplugs clean when they are not being worn
• Conforms to the shape of the ear canal to help create a comfortable, snug noise barrier
• Slow-recovery earplug foam is flame-resistant and moisture-resistant
• Test compatible with 3M™ E-A-Rfit™ Validation System
Show More Close
 

Technical Specifications

Item # 3NHK8
Mfr. Model # 310-1009
UNSPSC #46181901
Shipping Weight 1.4 lbs
Country of Origin USA *
Item Ear Plugs
Disposable/ Reusable Disposable
Noise Reduction Rating NRR 30dB
Insertion Method Roll-Down
Metal Detectable No
Ear Plug Color Yellow
Ear Plug Material Foam
Ear Plug Shape Cylinder
Ear Plug Size Universal
Cord Options Uncorded
Pairs Per Package 200
Ear Plug Packaging Paper Wrapped Pair
Ear Plug Pair Pack Type Pillow Pack
Series E-A-R Classic SuperFit
Standards ANSI S3.19-1974
* This product's country of origin is subject to change

Welcome Sign In