Check Availability
  • 3M 

    3" Type 1 Ceramic Abrasive Cut-Off Wheel, 3/8" Arbor, 0.0625"-Thick, 28,000 Max. RPM

  • Item # 2BAF7
  • Mfr. Model # 60980028819
3" Type 1 Ceramic Abrasive Cut-Off Wheel, 3/8" Arbor, 0.0625"-Thick, 28,000 Max. RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2BAF7
Mfr. Model # 60980028819
UNSPSC #23172008
Shipping Weight 2.6 lbs
Country of Origin USA *
Item Abrasive Cut-Off Wheel
Abrasive Wheel Type Type 1
Abrasive Wheel Diameter 3"
Thickness 0.0625"
Arbor Hole Size 3/8"
Abrasive Material Ceramic
Max. RPM 28,000
Series Green Corps(TM)
Diamond Knockout No
Application Sheet Metal, Frame Rails, Clamps, Rusted Bolts
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms