Check Availability
  • 3M 

    3" Type 1 Ceramic Abrasive Cut-Off Wheel, 3/8" Arbor, 0.035"-Thick, 25,465 Max. RPM

  • Item # 22NZ97
  • Mfr. Model # 60440282766
3" Type 1 Ceramic Abrasive Cut-Off Wheel, 3/8" Arbor, 0.035"-Thick, 25,465 Max. RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The 3M™ Type 1 high-performance cut-off wheel is made from Cubitron™ ceramic abrasive grain that yields top performance with ferrous metal and stainless steel. Great for metal cutting applications: pipe cutting, flash removal, rod cutting and gate removal. The specially-formulated ceramic grain cuts cool, which makes it a good match for heat-sensitive metals like stainless and mild steel.
Show More Close
 

Technical Specifications

Item # 22NZ97
Mfr. Model # 60440282766
UNSPSC #23131503
Catalog Page 2383
Shipping Weight 0.02 lbs
Country of Origin Poland *
Item Abrasive Cut-Off Wheel
Abrasive Wheel Type Type 1
Abrasive Wheel Diameter 3"
Thickness 0.035"
Arbor Hole Size 3/8"
Abrasive Material Ceramic
Abrasive Grit 60
Max. RPM 25,465
Series COW
Diamond Knockout No
Application Ferrous Metal, Stainless
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.