Check Availability
  • 3M 

    3" Type 1 Aluminum Oxide Abrasive Cut-Off Wheel, 3/8" Arbor, 0.0312"-Thick, 35,000 Max. RPM

  • Item # 2BAF2
  • Mfr. Model # 60980028801
3" Type 1 Aluminum Oxide Abrasive Cut-Off Wheel, 3/8" Arbor, 0.0312"-Thick, 35,000 Max. RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2BAF2
Mfr. Model # 60980028801
UNSPSC #23172008
Shipping Weight 1.8 lbs
Country of Origin USA *
Item Abrasive Cut-Off Wheel
Abrasive Wheel Type Type 1
Abrasive Wheel Diameter 3"
Thickness 0.0312"
Arbor Hole Size 3/8"
Abrasive Material Aluminum Oxide
Max. RPM 35,000
Series Green Corps(TM)
Diamond Knockout No
Application Sheet Metal, Frame Rails, Clamps, Rusted Bolts
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In