Check Availability
  • 3M 

    3" Non-Woven Fiber Discs, No Hole Mounting Hole Size, Medium, 120 Grit Aluminum Oxide, 1 EA

  • Item # 418C76
  • Mfr. Model # 787C
3" Non-Woven Fiber Discs, No Hole Mounting Hole Size, Medium, 120 Grit Aluminum Oxide, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

3Mâ„¢ Rolocâ„¢ 787C fiber Disc features a precision-shaped ceramic grain that produces a faster cut and runs cooler for longer service life, increased production, and lower cost-per grind. Engineered specifically for grinding and cutting stainless steel and non-ferrous metals, such as aluminum and titanium.
Show More Close
 

Technical Specifications

Item # 418C76
Mfr. Model # 787C
UNSPSC #31191506
Catalog Page 2376
Shipping Weight 3.0 lbs
Country of Origin USA *
Item Fiber Discs
Disc Diameter 3"
Mounting Hole Size No Hole
Abrasive Type Non-Woven
Abrasive Material Aluminum Oxide
Abrasive Grit 120
Abrasive Grade Medium
Disc Backing Material Fiber
Backing Weight Y
Max. RPM 20000
Series 787C
Color Orange
Vacuum Hole Design Non-Vacuum
Attachment Type TR
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In