Check Availability
  • 3M 

    3" Coated Quick Change Disc, TR Roll-On/Off Type 3, Medium, Ceramic, 1 EA

  • Item # 38XK36
  • Mfr. Model # 60440296907
3" Coated Quick Change Disc, TR Roll-On/Off Type 3, Medium, Ceramic, 1 EA Fiber Disc Trial Pack,3 in,36,60,80 Grit Fiber Disc Trial Pack,3 in,36,60,80 Grit
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The 3M™ Cubitron™ II Roloc™ 3" fiber disc trial pack 987C provides a higher cut-rate, greater durability, and longer life than other fiber discs—all with less grinding pressure. Use on almost all metals, plus in stainless steel and other nickel alloy applications.

• Ideal for grinding, weld removal, finishing, and blending
• Tough, stiff backing vulcanized fiber backing resists wear and handles tough grinding applications
Show More Close
 

Technical Specifications

Item # 38XK36
Mfr. Model # 60440296907
UNSPSC #31191506
Shipping Weight 0.17 lbs
Country of Origin USA *
Item Quick Change Disc
Abrasive Type Coated
Disc Attachment System TR Roll-On/Off
Disc Attachment Type Type 3
Disc Diameter 3"
Abrasive Grade Medium
Abrasive Material Ceramic
Disc Backing Material Fiber
Max. RPM 20,000
Series 987C
Color Orange
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.