Check Availability
  • 3M 

    3" Coated Quick Change Disc, TR Roll-On/Off Type 3, 50, Coarse, Zirconia Alumina, 200 PK

  • Item # 2DLD9
  • Mfr. Model # 60410011815
3" Coated Quick Change Disc, TR Roll-On/Off Type 3, 50, Coarse, Zirconia Alumina, 200 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

3Mâ„¢ Rolocâ„¢ Fibre Disc comes in smaller diameters and features sharp alumina zirconia mineral on a durable fiber backing, making it ideal for small weld removal and other medium pressure applications such as deburring or rust removal. Alumina zirconia offers a fast cut and consistent finish on nearly all metals. The heat resistant resin bond provides durability and long abrasive life under harsh conditions. Alumina zirconia was developed for heavy stock removal and high pressure grinding.=
Show More Close
 

Technical Specifications

Item # 2DLD9
Mfr. Model # 60410011815
UNSPSC #31191506
Shipping Weight 5.65 lbs
Country of Origin USA *
Item Quick Change Disc
Abrasive Type Coated
Disc Attachment System TR Roll-On/Off
Disc Attachment Type Type 3
Disc Diameter 3"
Abrasive Grit 50
Abrasive Grade Coarse
Abrasive Material Zirconia Alumina
Disc Backing Material Fiber
Max. RPM 20,000
Series 501C
Backing Weight X
Color Gray
* This product's country of origin is subject to change

Compliance and Restrictions