This item has been discontinued.  For alternate products call 1-800-217-6872.

  • 3M 

    3" Coated Quick Change Disc, TR Roll-On/Off Type 3, 60, Coarse, Ceramic, 200 PK

  • Item # 2DJG3
  • Mfr. Model # 60650022035
3" Coated Quick Change Disc, TR Roll-On/Off Type 3, 60, Coarse, Ceramic, 200 PK

Product Details

The attachment system allows for efficient install and removal of the disc, without hindering the disc’s performance or durability. Heavyweight backing is extremely durable and supports wet and dry applications. Grinding aid reduces grinding temperatures for processes involving heat-sensitive alloys such as stainless steel and nickel alloys. Heat-resistant resin coating bonds abrasive to backing for durability under high pressure and heat.
Show More Close
 

Technical Specifications

Item # 2DJG3
Mfr. Model # 60650022035
UNSPSC #31191506
Shipping Weight 5.2 lbs
Country of Origin USA *
Item Quick Change Disc
Abrasive Type Coated
Disc Attachment System TR Roll-On/Off
Disc Attachment Type Type 3
Disc Diameter 3"
Abrasive Grit 60
Abrasive Grade Coarse
Abrasive Material Ceramic
Disc Backing Material Cloth
Max. RPM 20,000
Series 977F
Backing Weight YY
Color Orange
* This product's country of origin is subject to change

Compliance and Restrictions